Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Time Out, Grd. 1

  • Zoro #: G0119178
  • Mfr #: CL3320TO AZD 626

$590.19

  • Style: CL3300 Straight
  • ADA Compliant: No
  • Mortise / Cylindrical: Cylindrical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3320TO AZD 626 Specifications

  • Zoro #: G0119178
  • Mfr #: CL3320TO AZD 626
Style: CL3300 Straight ADA Compliant: No
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Not Included
Mortise/Cylindrical: Cylindrical Location Type: Commercial, Institutional
Strike Dim.: 1-1/4" x 4-7/8" Keyway Type: None
Strike Type: ASA/Curved Lip Strike Lockset Fire Rating: 3 hr.
Handle Material: Pressure Cast Zinc Lockset Function: Time Out
Number of Pins: 0 Standards: ANSI A156.2
Lockset Finish: Satin Chrome Electrical/Mechanical: Mechanical
Series: CL3300 Key Type: Not Keyed
Number of Keys: 0 Lockset Handle Type: Lever
Backset: 2-3/4" For Use With: Wood, Steel Doors
Includes: Hardware Lockset Performance Strength: Extra Heavy Duty
Required Door Thickness: 1-3/4" to 2" Ligature Resistant: No
Item: Lever Lockset Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Lockset Grade: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Time Out, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3320TO AZD 626