
Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, D Rose, Non-Keyed, Oil-Rubbed Bronze Fin
Mfr # CLX3350 AZD 613
Zoro # G116475911
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Grade
Grade 1
Keyway Type
Non-Keyed
For Door Thickness
1-3/4 to 2
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLX3350 AZD 613
Zoro #
G116475911
UPC #
197163352814
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/4 to 2
Width
8 in
Length
10 in
Height
4-1/2 in
Details
Backset
2-3/4 in
Grade
Grade 1
Keyway Type
Non-Keyed
Finish
Oil Rubbed Bronze
Material
Bronze
Series
Bronze
Item
Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.