Corbin Russwin

Lever Lockset, Mechanical, Storeroom, Grd.1

Hover or click to zoom Tap to zoom
Key Features
  • Item: Lever
  • Backset: 2 3/4 in
  • Electrical/Mechanical: Mechanical
  • For Use With: Wood, Steel Doors
  • Mortise / Cylindrical: Cylindrical
  • Includes: Hardware
  • Key Type: Different
  • Keyway Type: Corbin L4
See full product details
$499.01
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Item Lever
Backset 2 3/4 in
Electrical/Mechanical Mechanical
For Use With Wood, Steel Doors
Mortise / Cylindrical Cylindrical
Includes Hardware
Key Type Different
Keyway Type Corbin L4
Location Type Commercial
Lockset Finish Satin Chrome
Lockset Function Storeroom
Lockset Grade 1
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Number of Pins 6
Required Door Thickness 1-3/4 in
Series CL3300
Style 3300 Angled
Finish Satin Chrome
ADA Compliant No
Handle Material Zinc
Ligature Resistant No
Lockset Performance Strength Extra Heavy Duty
Key Material Brass/Nickel Silver

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Angled, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Ez-Install Components Significantly Reduce Installation Time, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Key Material Brass/Nickel Silver, Location Type Commercial

    Restrictions and Compliance

    Reviews of Corbin Russwin #CL3357 NZD 626