Corbin Russwin

Lever Lockset, Mechanical, Time Out, Grd. 1

Hover or click to zoom Tap to zoom
Key Features
  • Lockset Finish: Satin Chrome
  • Lockset Grade: 1
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Style: 3300 Curved
  • Lockset Function: Time Out
  • Required Door Thickness: 1-3/4 in to 2 in
  • Keyway Type: None
See full product details
$459.58

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Corbin Russwin #CL3320TO PZD 626 Specifications

  • Lockset Finish: Satin Chrome
  • Lockset Grade: 1
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Style: 3300 Curved
  • Lockset Function: Time Out
  • Required Door Thickness: 1-3/4 in to 2 in
  • Keyway Type: None
  • Key Type: Not Keyed
  • Series: 3300
  • Electrical/Mechanical: Mechanical
  • Backset: 2 3/4 in
  • Mortise/Cylindrical: Cylindrical
  • Item: Lever Lockset
  • Lockset Fire Rating: 3 hr
  • Cylinder Core Type: Not Included
  • Includes: Hardware
  • Handle Material: Pressure Cast Zinc
  • Strike Dim.: 1-1/4 in x 4-7/8 in
  • Features: All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position, Ez-Install Components Significantly Reduce Installation Time
  • Number of Pins: 0
  • Number of Keys: 0
  • Ligature Resistant: No
  • Lockset Performance Strength: Extra Heavy Duty
  • Strike Type: ASA/Curved Lip Strike
  • Location Type: Commercial, Institutional
  • ADA Compliant: No
  • Standards: ANSI A156.2
  • For Use With: Wood, Steel Doors
  • Fire Rated: 3 hr.
  • Grade: 1
  • Keying: Unkeyed
  • Finish: Satin Chrome
  • Visual Indicator Message: No Message
  • Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Time Out, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin Russwin #CL3320TO PZD 626

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.