Storeroom or Closet Mortise Lock, LW Lever, A Rose, Black Suede Powder Coat

  • Mfr # ML2057 LWA BSP

  • Zoro # G916469561


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Black Suede Powder Coat
Keyway Type
L4
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2057 LWA BSP
Zoro #
G916469561
UPC #
197163378647
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Grade
Grade 1
Lockset Finish
Black Suede Powder Coat
Keyway Type
L4
Backset
2-3/4 in
Series
ML2000
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.