Corcom
10EBF1=F7628 S0
Mfr # 10EBF1
Zoro # G700983556
Sold in multiples of 4 for $82.60
$82.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Input Type IEC
- Filtered Yes
- Type of Connector IEC 60320-1 C-13
- Mount Style Flanged
Explore More Products
- CORCOM 6ESRFC3=F6987 6ESRFC3
- CORCOM 10ESB6=F8326 10ESB6
- CORCOM 1EGG1-2 (NEW GEN=F7642D S0 1EGG1-2
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 RTL-108
- HATCO Element Kit, GR66,1560W, 120V, 0.260 R02.08.132D.00
- STAR Control Knob 2R-Z3436
- STAR Heater Assembly, Quartz Element, 350W, 60V HA-120231
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr 619411
- GARDNER BENDER Large Tester Replacement Leads, PK2 RTL-200
- STAR Heater Assembly, Quartz Element, 450W, 60V HA-120232
- STAR Pilot Light, 120V 2J-Y6689
- Corcom Electrical Parts