Corcom
10EBS1=F7533N S0
Mfr # 10EBS1
Zoro # G800983425
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (µA) 380
- Filter Type Power Line
- Leakage Current (Max) (120VAC, 60Hz) (µA) 220
- Input Type IEC
- Mount Angle Right Angle
Explore More Products
- CORCOM 3VSK7M=F7237 S0 3VSK7M
- CORCOM 1EF2F=F7322 S0 1EF2F
- CORCOM 3VSK7=F7236 S0 3VSK7
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply SPU80-109
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V RTL-600
- VULCAN HART Door Strike, 1" x 2" 00-423847-00001
- ABUS Abus: 190CS/60 C Resettable Combo ABS-15821
- STENS Oil Drain Plug, Honda 90131-896-650 125-704
- STAR Heater Assembly, Quartz Element, 450W, 60V HA-120232
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F P65-1135
- ECHO Re-Power Tune-Up Kit PB-255 90154Y
- Corcom Electrical Parts