Corcom
10EH1=F7647 S0
- Zoro #: G500983558
- Mfr #: 10EH1
Hover or click to zoom Tap to zoom
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA): 0.005
- Current Rating (A): 10
- Mount Style: Flanged
- Filter Type: Power Line
- Voltage (Max) (VAC): 250
- Leakage Current (Max) (120VAC, 60Hz) (mA): 0.002
- Operating Temperature Range (°C): -10 ° - 40
- Filtered: Yes
$16.29
Must order in multiples of 5
Subtotal: $81.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CORCOM 130BCF6=F8239B 130BCF6
- CORCOM 6ERK1=F8317 6ERK1
- CORCOM 1EF1F=F7321 S0 1EF1F
- ILB GOLD Replacement For Radio Shack Tip Tinner And Cleaner - 0.5 Oz. TIP TINNER AND CLEANER - 0.5 OZ.
- CUTTING EDGE POWER 1-1/2in, 2in or 2-1/2in Pipe Steel Stationary Wind Turbine Base / Stand / PMA Mount Fits 2in Pipe 701575494828
- STAR Heater Assembly, Quartz Element, 450W, 60V HA-120232
- HATCO Element Kit, 9500W, 480V, 15-1/4" R02.04.735.00
- SQUARE D Pumptrol Replacement Contact Kit, FSG Series 9998PC241
- US HARDWARE Receptcl Duplx Rv Ivry E-102C
- IMPERIAL SUPPLIES CARR RIB 5/16 X 2 1/2 GR 5, PK100 29XK51
- INTERNATIONAL RECTIFIER Rectifier Diode 614703
- Corcom Electrical Parts