Corcom

25AYA6A = F7746A


$372.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filtered Yes
  • Filter Type 3-Phase Power Line
  • Mount Style Flanged
  • Leakage Current (Max) (250VAC, 50Hz) (mA) 2.82
  • Output Type Stud
See all product information