Corcom
6ESRM-3=F6920
- Zoro #: G400985263
- Mfr #: 6ESRM-3
Hover or click to zoom Tap to zoom
Key Features
- Voltage (Max) (VAC): 250
- Current Rating (A): 15
- Input Connector Type: IEC 60320/C-14
- Output Type: 1/4" Faston
- Mounting Style: Flange Mount
- Input Connector Style: "Receptacle, Male"
$3.29
Must order in multiples of 30
Subtotal: $98.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CORCOM 15IHS1=F8462 15IHS1
- CORCOM 6ESK7M=F7229 S0 6ESK7M
- CORCOM 15SRB1-X=F8219E 15SRB1-X
- ILB GOLD Replacement For Radio Shack Radio Shack-2721174 RADIO SHACK-2721174
- STENS Spark Plug Cap, Honda 30700-ZE1-013 135-226
- US HARDWARE Fuse Loop 30A RV-366C
- ILB GOLD Replacement For Radio Shack Pc-Board 12Vdc 70Db Piezo Buzzer PC-BOARD 12VDC 70DB PIEZO BUZZER
- ILB GOLD Replacement For Radio Shack Pan-Head Screw Assortment 35-Pack, 4Pk PAN-HEAD SCREW ASSORTMENT (35-PACK)
- ILC Replacement For BATTERIES AND LIGHT BULBS 25C5 WW-L9FD-8
- STENS Wheel 205-039 For Snapper 7011083 205-039
- ANDERSON POWER PRODUCTS SB175 LOCKING HALF AND 923G1
- Corcom Electrical Parts