- Home
- /
- Office, School & Shipping Supplies
- /
- Fabric & Sewing
- /
- Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland
Cordura
Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland
- Zoro #: G404136326
- Mfr #: CORDU787

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.83
Cordura #CORDU787 Specifications
- Zoro #: G404136326
- Mfr #: CORDU787
- Country of Origin (subject to change): China
Description
Features
- Cordura Nylon, PU Coated
- Uses type 66 Cordura yarn from Dupont
- This gives the product much higher tear strengths & resistance to sunfading than regular nylons
- Shrinkage: AATCC135: Warp 4%, Fill: 1.0%
- Do Not Bleach Not dimensionally stable with temperature change
- Hand Wash with Care
- Drip Dry
- Hockey Equipment Bags, Backpacks
- Color: Woodland
- Backing Content: 100% Polyurethane
- Backing Weight: 1.25 oz Per Square Yard,
- Construction: 1000 Denier
- Content: 100% Nylon
- Hydro Resist: AATCC 127 Suter - Average 350 mm
- Protect Finish: DWR Durable Water Repellant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191A-5134 - Warp = 110 lbs & Fill = 90 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 526 lbs & Fill = 420 lbs
- Style: Solids & Plain
- Water Resist: Durable Water Repellant
- Thread Count: 34 x 26 Square in.
- Width: 59"
- Weight: 9.70 oz Per Square Yard, 15.90 oz per Linear Yard
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Cordura #CORDU787
Explore more
- CORDURA Cordura 1000 32 Nylon & Polyurethane Coated Fabric; Teal CORDU32
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red CORDU1
- CORDURA Cordura 1000 4 Nylon & Polyurethane Coated Fabric; Orange CORDU4
- CORDURA Cordura 1000 6 Nylon & Polyurethane Coated Fabric; White CORDU6
- CORDURA Cordura 1000 69 Nylon & Polyurethane Coated Fabric; Silver CORDU69
- CORDURA Cordura 1000 5 Nylon & Polyurethane Coated Fabric; Gold CORDU5
- DESIGNER FABRICS Designer Fabrics G348 54 in. Wide Chocolate Brown; Metallic Striped Wood Upholstery Faux Leather G348
- DESIGNER FABRICS Designer Fabrics K0004C 54 in. Wide Persimmon And Off White; Herringbone Slanted Check Designer Quality Upholstery Fabric K0004C
- INOVART Inovart 2515 6 x 10 in. Chipboard Sweaving Looms - Pack of 12 2515
- RELIANT RIBBON Reliant Ribbon 92573W-204-40K Everyday Linen Value Wired Edge Ribbon - Lime - 2.5 in. x 50 yards 92573W-204-40K
- PAPILION Papilion R074400160420100Y .63 in. Double-Face Satin Ribbon 100 Yards - Lilac Mist R074400160420100Y