Core Tarps

10 Mil, Polyethylene, Silver

Core Tarps 10 Mil,  Polyethylene,  Silver CT-601-30X30
Hover or click to zoom Tap to zoom
$154.30
  • Water Resistant/Waterproof: Waterproof
  • Material: Polyethelene
  • Width: 30
  • Depth: 0.5
  • Height: 0.5
  • Color: Silver
  • Tarp Material: Polyethylene
  • Finished Size: 30 L x 0.5 H x 30 W
See full product details
This item ships free.

Total: $154.30

Core Tarps #CT-601-30X30 Specifications

  • Water Resistant/Waterproof: Waterproof
  • Material: Polyethelene
  • Width: 30
  • Depth: 0.5
  • Height: 0.5
  • Color: Silver
  • Tarp Material: Polyethylene
  • Finished Size: 30 L x 0.5 H x 30 W
  • Thickness: 10 Mil
  • Grommet Spacing: 24
  • Fabric Weight: 20
  • Length: 30
  • Grommet Material: Aluminum
  • Includes: Tarp with reinforced grommits
  • Country of Origin (subject to change): China

Description

One tarp, endless possibilities. Core Tarps multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses. For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls. Let’s not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones. Core Tarps has designed the ultimate weatherproof tarp cover. This Heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions:Is it too sunny and warm outside? This tarp is UV resistant so the sun rays cannot get through it.Is it raining a lot? The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use.Is it snowing? You can use the tarpaulin cover to keep your vehicle from getting buried under the snow.Is it windy? The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip.Tying it down is going to be simple and easy This polyethylene tarp sheet has metal grommets every 24 inches and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way. Scroll Up And Click “Add to Cart” NOW

Reviews of Core Tarps #CT-601-30X30