- Home
- /
- Medical & Personal Care
- /
- First Aid & Pharmacy Supplies
- /
- Topical Ointments, Creams, and Antiseptics
- /
- Coretex Ivyx™ Pre-Contact Poison Ivy Barrier Lotion, 4 Oz. Bottle
Coretex
Coretex Ivyx™ Pre-Contact Poison Ivy Barrier Lotion, 4 Oz. Bottle
- Zoro #: G3201419
- Mfr #: 83666

Tap to zoom
Hover or click to zoom
$34.00
pkg. of 12 ($2.83/ea)
- Country of Origin (subject to change): Unknown
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.00
Coretex #83666 Specifications
- Zoro #: G3201419
- Mfr #: 83666
- Country of Origin (subject to change): Unknown
Description
Coretex Ivyx Pre-Contact Poison Ivy Barrier 4Oz. Lotion Bottle Helps To Prevent Poison Ivy, Poison Oak And Poison Sumac Rashes Before They Start. Ivyx Skin Solution Lotion Dries Quickly And Is Non-Greasy, Sticky Or Clay-Like. Apply 15-20 Minutes Before Possible Exposure.,4 oz. bottle
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Coretex #83666
Explore more
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. 90969
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 18-055
- DYNAREX Vitamins A&D Ointment 5g packet 1150
- NORTH SAFETY North Safety Products 714-150910 First Aid Antiseptic Wipes 714-150910
- CORTEX Poison Ivy Cleanser, PK50 18-065
- ZORO SELECT Antiseptic Wipes, Packet, 5 x 8 In., PK20 21471
- O'KEEFFE'S Hand Cream, Tub, 3.4 oz. K0350002
- Coretex Topical Ointments, Creams, and Antiseptics