- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Beakers & Pitchers
- /
- Beaker 1L Plastic Low Form Pfa 1/6
Corning
Beaker 1L Plastic Low Form Pfa 1/6
- Zoro #: G9128946
- Mfr #: 1003P-1L

Tap to zoom
Hover or click to zoom
$1,637.58
- Item: Beaker 1L Plastic Low Form Pfa 1/6
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,637.58
Corning #1003P-1L Specifications
- Zoro #: G9128946
- Mfr #: 1003P-1L
- Item: Beaker 1L Plastic Low Form Pfa 1/6
- Country of Origin (subject to change): United States
Description
Beaker 1L Plastic Low Form Pfa 1/6
Restrictions and Compliance
- Hazardous material
Reviews of Corning #1003P-1L
Explore more
- CORNING Corning 1000-30, PK 48 1000-30
- CORNING Reusable Plastic Low Form PP Beake, PK 24 1000P-25
- CORNING Beaker Griffin Pyrex 1L 1000-1L
- CORNING PYREX Double Spout, Double Scale Beakers 6480-1L
- CORNING Corning 1060-400, PK 36 1060-400
- CORNING Graduate 2000ml 1/PK 6480-2L
- QORPAK Disposable Polystyrene Beaker 50Ml 235339
- UNITED SCIENTIFIC Beakers, New Style, Pp, 250Ml, PK 6 11113
- Corning Beakers & Pitchers