Corning
Column, Resevoir 10.5mm 200ml/Cs
- Zoro #: G0831057
- Mfr #: 2146-10
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Column,Resevoir 10.5mm 200ml/Cs
$229.59
Subtotal: $229.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Corning #2146-10 Specifications
- Zoro #: G0831057
- Mfr #: 2146-10
- Item: Column,Resevoir 10.5mm 200ml/Cs
- Country of Origin (subject to change): United States
Description
Column,Resevoir 10.5mm 200ml/Cs
Reviews of Corning #2146-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CORNING Dual Ang 1/8And1/4In Sa Ftg 8L Fk 4519-121
- CORNING Corning Low Concentration Synthemax II M 4623
- CORNING Dist Column 3-Section 2440 ( 1 Per Case) 3360-500FO
- CORNING Lidless Polystyrene Microplate 50, PK50 2506
- CORNING Mini 230V-Uk Plug 6767
- CORNING Petri Dish with Cover, 100 x 10 mm, PK 12 70165-100
- CORNING Kimble 73662-13 2405-20
- CORNING MSI 357780 357780
- CORNING PYREX Replacement Cover for 2.4 L Small 3081-150CO
- DIGI-SENSE Type T Fine -Gauge PTFE-Insulated Thermo 08506-75
- 3B SCIENTIFIC Infrared Temperature and Humidity Gauge 1002795
- Corning Lab Equipment Parts