- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Beakers & Pitchers
- /
- Corning 1000-400, PK 48
Corning
Corning 1000-400, PK 48
- Zoro #: G8669983
- Mfr #: 1000-400

Tap to zoom
Hover or click to zoom
$517.59
pkg. of 48 ($10.78/ea)
- Item: Corning 1000-400,Pk 48
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $517.59
Corning #1000-400 Specifications
- Zoro #: G8669983
- Mfr #: 1000-400
- Item: Corning 1000-400,Pk 48
- Country of Origin (subject to change): United States
Description
Corning 1000-400,Pk 48, Package Quantity 48
Restrictions and Compliance
- Hazardous material
Reviews of Corning #1000-400
Explore more
- CORNING PYREX VISTA Griffin Low Form 10 mL, PK 12 70000-10
- CORNING Reusable Plastic Low Form PP Beaker, PK 4 1000P-3L
- CORNING Corning 1060-300, PK 48 1060-300
- CORNING Corning - 250 mL Double Spout, Double Scale Beakers, Graduated ( Each, 12 per Case). 6480-250
- CORNING PYREX Double Spout, Double Scale Beakers 6480-250
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 70000-150
- CORNING PYREX VISTA Griffin Low Form 20 mL, PK 12 70000-20
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 23X904
- SCILOGEX Plastic rotor kit with lid fixing clips 19400019
- Corning Beakers & Pitchers