- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Beakers & Pitchers
- /
- Corning 1060-400, PK 36
Corning
Corning 1060-400, PK 36
- Zoro #: G9196593
- Mfr #: 1060-400

Tap to zoom
Hover or click to zoom
$303.84
pkg. of 36 ($8.44/ea)
- Item: Corning 1060-400,Pk 36
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $303.84
Corning #1060-400 Specifications
- Zoro #: G9196593
- Mfr #: 1060-400
- Item: Corning 1060-400,Pk 36
- Country of Origin (subject to change): United States
Description
Corning 1060-400,Pk 36, Package Quantity 36
Restrictions and Compliance
- Hazardous material
Reviews of Corning #1060-400
Explore more
- CORNING PYREX VISTA Griffin Low Form 600 mL, PK 6 70000-600
- CORNING Beaker 100Ml Plastic Low Form Pp 1, PK12 1000P-100
- CORNING Beaker Pyrex Heavy Duty 1L 1003-1L
- CORNING Reusable Plastic Low Form PFA Beakers, 1 1003P-1L
- CORNING Beaker 250Ml Plastic Low Form Pfa 1/6 1003P-250
- CORNING PYREX Tall Form Berzelius Beakers, Gradu 1060-200
- CORNING Beaker 150Ml Plastic Low Form Pp 1, PK12 1000P-150
- CORNING Corning 1003-400, PK 48 1003-400
- CORNING PYREX Double Spout, Double Scale Beakers 6480-250
- Corning Labware