- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Labware
- /
- Beakers & Pitchers
- /
- Corning 70000-30, PK 24
Corning
Corning 70000-30, PK 24
- Zoro #: G9199235
- Mfr #: 70000-30

Tap to zoom
Hover or click to zoom
$94.98
pkg. of 24 ($3.96/ea)
- Item: Corning 70000-30,Pk 24
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $94.98
Corning #70000-30 Specifications
- Zoro #: G9199235
- Mfr #: 70000-30
- Item: Corning 70000-30,Pk 24
- Country of Origin (subject to change): United States
Description
Corning 70000-30,Pk 24, Package Quantity 24
Restrictions and Compliance
- Hazardous material
Reviews of Corning #70000-30
Explore more
- CORNING Beaker Griffin Pyrex 1L 1000-1L
- CORNING PP Beakers with Handle and Spout, PK 12 1015P-1L
- CORNING PYREX Tall Form Berzelius Beakers, PK 12 1060-300
- CORNING Beaker Griffin Glass 1L 70000-1L
- CORNING Beaker 600Ml Plastic Low Form Pp, PK6 1000P-600
- CORNING PYREX 4000 mL Low Form Griffin Beaker, D 1000-4L
- CORNING PYREX VISTA Griffin Low Form 50 mL, PK 12 70000-50
- CORNING Beaker 1L Plastic Low Form Pp 6/Cs, 6, PK6 1000P-1L
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, Bor, PK 12 BG1060-100
- KIMBLE Griffin Beaker, 10mL, PK48 14000-10
- Corning Labware