Corning
Orbital Shaker Without Platform 230V-Eu
- Zoro #: G9241059
- Mfr #: 6781-NP
Hover or click to zoom Tap to zoom
Key Features
- Item: Orbital Shaker Without Platform 230V-Eu
$3,032.54
Subtotal: $3,032.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Orbital Shaker Without Platform 230V-Eu
Restrictions and Compliance
- Hazardous material
Reviews of Corning #6781-NP
Explore more
- CORNING Orbital Shaker Without Platform 230V-Uk 6782-NP
- CORNING Orbital Shaker Without Platform 120V 6780-NP
- CORNING Orbital Shaker, w/Flat Platform 230V- 6782-FP
- CORNING Orbital Shaker With Flat Platform 120V 6780-FP
- CORNING Orbital Shaker With Flat Platform 230V- 6781-FP
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht 80SS12F
- ADVANTECH Sieve, #40, B/S, 8 In, Half Ht 40BS8H
- ADVANTECH Sieve, #635, B/S, 12 In, Inter Ht 635BS12I
- HUMBOLDT Test Sieve, 200mm, Brass Frame, 160 micron 5JCG6
- CLEVELAND VIBRATOR CO Mesh Sieve, Mesh Size 50 HK-SF-1750
- HUMBOLDT Separator Pan, Brass, 12 In Dia, 8 In Deep 5DPF6
- Corning Lab Filters & Sieves