Corning
Orbital Shaker Without Platform 230V-Uk
- Zoro #: G8721038
- Mfr #: 6782-NP
Hover or click to zoom Tap to zoom
Key Features
- Item: Orbital Shaker Without Platform 230V-Uk
$3,032.54
Subtotal: $3,032.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Corning #6782-NP Specifications
- Zoro #: G8721038
- Mfr #: 6782-NP
- Item: Orbital Shaker Without Platform 230V-Uk
- Country of Origin (subject to change): United States
Description
Orbital Shaker Without Platform 230V-Uk
Restrictions and Compliance
- Hazardous material
Reviews of Corning #6782-NP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CORNING Orbital Shaker Without Platform 120V 6780-NP
- CORNING Orbital Shaker With Flat Platform 120V 6780-FP
- CORNING Orbital Shaker Without Platform 230V-Eu 6781-NP
- CORNING Flat Platform with Rubber Mat for Use W 480108
- CORNING Orbital Shaker, w/Flat Platform 230V- 6782-FP
- CORNING Orbital Shaker With Flat Platform 230V- 6781-FP
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht 140BS8F
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht 18BS8F
- OHAUS Incubating Shaker, 5.9"H, Digital, 120V SHHD4525DG
- BURRELL SCIENTIFIC Shaker, Wrist Action, Fixed, 115V, 3.6A, 76lb 075-765-24-19
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate H5000-02
- Corning Sieves