Corona Tools
Replacement Blade, 13 In.
Mfr # AC 7241D
Zoro # G4701584
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Material Steel
- Features Razor Tooth Design Cuts Twice As Fast As Conventional Saws; Razor Tooth Saw Technology Cuts 2X Faster Than Conventional Saws; 3-Sided Impulse-Hardened Teeth Stay Sharper Longer Bolt-On Design With Keyhole
- For Use With TP6870; Cuts Branches Up To 9" dia.; TP 6850; TP 6830; TP 6780; AC 9000
- Blade Length 13 in
Explore More Products
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" WL 6310
- CORONA TOOLS Short Straight Snip, Stainless Steel AG 4910SS
- CORONA TOOLS Avocado Shear AG 5040
- CORONA TOOLS Pruner Bypass Nonstick Blade BP 3214D
- CORONA TOOLS Hydroponic Finger Snips FS 4110
- CORONA TOOLS Corona CRNHS3911 Quality Tools Hedge Shear CRNHS3911
- CORONA TOOLS Corona .75in. Ratchet Anvil Pruning Shears RP3230 RP3230
- CORONA TOOLS Corona SL7180 31 in. Forged Dual Cut Bypass Lopper SL7180
- CORONA TOOLS Ah4220 Compound Hedge Shear 9 Blade Alum. H AH 4220
- FISKARS 96086935J Softgrip Garden Shear 502943
- ARS Leather Pouch with Clip for Rotating Handle Pruning Shears ACC-LPHP9
- Corona Tools Lawn & Garden Tools