Skip to Main Content
customer-service Help
Corona

Anvil Pruner, Comfort Gel

Corona Anvil Pruner, Comfort Gel AP 3234
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.32
  • Type: Anvil Pruner
  • Material: Strap Lock: Unobtrusive leather
  • Features: Specially Coated Non-Stick Blade Gives Maximum Cutting Performance; Reduced Hand Fatigue With ShockGUARD Bumper System; Accommodates Right And Left-Handed Users; Soft Ergonomically-Shaped Grips
See full product details
Orders over $75 ship free.
Total: $16.32

Corona #AP 3234 Specifications

  • Type: Anvil Pruner
  • Material: Strap Lock: Unobtrusive leather
  • Features: Specially Coated Non-Stick Blade Gives Maximum Cutting Performance; Reduced Hand Fatigue With ShockGUARD Bumper System; Accommodates Right And Left-Handed Users; Soft Ergonomically-Shaped Grips
  • For Use With: Cutting Fruit And Veggie Vines Tomatoes, Cucumbers And More Built-In Thorn Stripper For Stems Up To 3/8 " dia.
  • Cutting Capacity (In.): 1/2"
  • Item: Pruner
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anvil Pruner,Comfort Gel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #AP 3234