Skip to Main Content
customer-service Help
Corona

Bypass Pruner, 8 3/4 In.

Corona Bypass Pruner, 8 3/4 In. BP 3180D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.77
  • Handle Material: Vinyl Coated Steel
  • Blade Material: Forged Steel Alloy
  • Cutting Capacity: 1 in
See full product details
Orders over $75 ship free.
Total: $20.77

Corona #BP 3180D Specifications

  • Handle Material: Vinyl Coated Steel
  • Blade Material: Forged Steel Alloy
  • Cutting Capacity: 1 in
  • Overall Length: 8 3/4 in
  • Type: Bypass Pruner
  • Features: Blade And Hook Design For Precise, Clean And Close Cuts; Fully Heat-Treated Blade; Slant-Ground Narrow-Profile Hook Sap Groove Keep Blades From Sticking; Wire-Cutting Notch
  • Blade Length: 2-1/2"
  • Grip Type: Ergonomic
  • Lock Type: None
  • Item: Pruner
  • Cutting Capacity (In.): 1" dia.
  • Overall Length (In.): 8-3/4"
  • Pruning Shear Type: Pruner
  • Grip Material: Rubber
  • Includes Cushioned Grip: Yes
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bypass Pruner, Blade Length 2 1/2 in, Cutting Capacity 1 in, Blade Material Steel, Handle Material Vinyl Coated Steel, Grip Type Ergonomic, Lock Type None, Overall Length 8 3/4 in, Features Blade and Hook Design for Precise, Clean, and Close Cuts

Reviews of Corona #BP 3180D