Skip to Main Content
customer-service Help
Corona

Bypass Pruner, Steel, 3/4 In.

Corona Bypass Pruner, Steel, 3/4 In. BP3160
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.40
  • Handle Material: Vinyl Coated Steel
  • Blade Material: Forged Steel Alloy
  • Cutting Capacity: 3/4 in
See full product details
Orders over $75 ship free.
Total: $27.40

Corona #BP3160 Specifications

  • Handle Material: Vinyl Coated Steel
  • Blade Material: Forged Steel Alloy
  • Cutting Capacity: 3/4 in
  • Overall Length: 8 1/4 in
  • Type: Hand Pruner
  • Features: Fully Heat-Treated; Forged Coronium Steel Alloy Construction; Slant-Ground And Narrow-Profile Hook; Sap Groove; Self Aligned Bolt; Self Locking Nut; Hollow-Ground Resharpenable Blade; Left/ Right Hand Activation With Center Lock
  • For Use With: Bypass
  • Blade Length: 3/4" dia.
  • Grip Type: Non-Slip
  • Item: Pruner
  • Overall Length (In.): 8-1/4"
  • Pruning Shear Type: Pruner
  • Includes Cushioned Grip: Yes
  • Grip Material: Rubber
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bypass Pruner, Cutting Capacity 3/4 in, Blade Material Steel, Handle Material Vinyl Coated Steel, Grip Type Nonslip, Overall Length 8 1/4 in, Features Fully Heat-Treated, Forged Coronium Steel Alloy Construction

Reviews of Corona #BP3160