Skip to Main Content
customer-service Help
Corona

Classic Cut Bypass Lopper, 20"

Corona Classic Cut Bypass Lopper, 20" WL 6320
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.99
  • Handle Material: Hickory Wood
  • Blade Material: Forged Steel Alloy
  • Type: Bypass Lopper
See full product details
Orders over $75 ship free.
Total: $49.99

Corona #WL 6320 Specifications

  • Handle Material: Hickory Wood
  • Blade Material: Forged Steel Alloy
  • Type: Bypass Lopper
  • Features: Resharpenable Replaceable Radial ArC Bypass Fully Heat-Treated Blades; Precision-Made And Self-Aligning Pivot Bolt; Shock Stop Bumpers; Tapered, Bolt-on Handles; Limited Lifetime Warranty; Replacement Parts Available
  • Cutting Capacity (In.): 1-1/2"
  • Item: Lopper
  • Overall Length (In.): 20"
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Classic Cut Bypass Lopper,20

Restrictions and Compliance

Reviews of Corona #WL 6320