Skip to Main Content
customer-service Help
Corona

Corn Knife, 18"

Corona Corn Knife, 18" MA 62040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.09
  • Blade Material: Tough Tempered Steel
  • Type: Corn Knife
  • Features: Ergonomically Balanced Handle With Built-In Hand Stop; Blade Retains Max Sharpness And Easy Resharpen; Lanyard Attachment Hole
See full product details
Out of Stock
Total: $12.09

Corona #MA 62040 Specifications

  • Blade Material: Tough Tempered Steel
  • Type: Corn Knife
  • Features: Ergonomically Balanced Handle With Built-In Hand Stop; Blade Retains Max Sharpness And Easy Resharpen; Lanyard Attachment Hole
  • For Use With: Clearing Of Corn Stalks And Brush
  • Blade Length: 18"
  • Item: Knife
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Corn Knife,18

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #MA 62040