Corona Tools
Digging Bar, 17 lb., 70"
Mfr # BR 71090
Zoro # G3463439
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardened For Prying Strength, Toughness, Safety And Long Service Life; Heavy And Rocky Soils; Tamp For Compacting Soils Around Fence Posts, Forms
- Material Tempered steel
- Overall Length 69"
Explore More Products
- CORONA TOOLS San Angelo Bar, 14 lb., 60" BR 70090
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL W-31
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire KW0102
- TEKTON Mini Pry Bar Set 4-Piece LRD90803
- URREA Curved tip pry bar 17" BLC17
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L 2AJK4
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece LRD90802
- BOSCH Pilot Bearing Pulling Attachment, 4421 4421
- SATA Indexing Pry Bar Set 2 Pc ST92569
- DOMINATOR Pry Bar, 36" L, 1-5/8" W, 5/8" Thick 14117
- K TOOL INTL Alignment Bars 5/8 X 18 Long CAT/18
- Corona Tools Pullers and Separators