Skip to Main Content
customer-service Help
Corona

Folding Pruning Saw, 7 In.

Corona Folding Pruning Saw, 7 In. RS7245
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99
  • Handle Material: Plastic
  • Blade Material: Steel
  • Overall Length: 16 1/4 in
See full product details
Orders over $75 ship free.
Total: $15.99

Corona #RS7245 Specifications

  • Handle Material: Plastic
  • Blade Material: Steel
  • Overall Length: 16 1/4 in
  • Type: Folding Saw
  • Features: Replaceable Curved And Taper-Ground Folding Blade; Impulse Hardened 3-Sided Razor Teeth
  • For Use With: Small And Medium Branches
  • Blade Length: 7"
  • Frame Material: Plastic
  • Frame Type: Folding
  • Item: Saw
  • Handle Type: Ergonomic
  • Blade Size: 7 in
  • Overall Length (In.): 16-1/4"
  • Saw Type: Hand Saw
  • Replaceable Blade: Yes
  • Handle Style: Ergonomic
  • Blade Thickness: 0.13 in
  • Foldable: Yes
  • Material Application: Wood
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Pruning Saw,Size 7 In.Frame Type Folding, Frame Material Plastic, Handle Type ErgonomicOverall Length 16-1/4 In.

Reviews of Corona #RS7245