customer-service Help
Corona

Garden Tool Sharpener, Carbide

Corona Garden Tool Sharpener, Carbide AC 8300
Tap to zoom
Hover or click to zoom
$8.39
  • Blade Material: Carbide
  • Overall Length: 5 in
  • Type: File
See full product details
Orders over $75 ship free.

Total: $8.39

Corona #AC 8300 Specifications

  • Blade Material: Carbide
  • Overall Length: 5 in
  • Type: File
  • Features: Manual; Non-Powered; Easy-To-Carry Pocket Size; Non Slip Grip; Easy To Fit In Scabbard
  • For Use With: Sharpening All Straight Blades (Excludes Saw Blades)
  • Blade Length: 5"
  • Overall Width (In.): 11/16
  • Item: Sharpening Tool
  • Overall Height (In.): 5
  • Application: Sharpening
  • Overall Depth (In.): 9/32
  • Overall Height: 0.28 in
  • Sharpener Type: Blaces
  • Overall Width: 0.68 in
  • Product Type: Knife Sharpening Machine
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Knife Sharpening Machine, Overall Height 9/32 in, Overall Width 11/16 in

Restrictions and Compliance

Reviews of Corona #AC 8300