Skip to Main Content
customer-service Help
Corona

Long Curved Snip, Stainless Steel

Corona Long Curved Snip, Stainless Steel AG 4940SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.54
  • Blade Material: Corrosion-Resistant Stainless Steel
  • Type: Long Curved Snip
  • Material: Unobtrusive Leather
See full product details
Orders over $75 ship free.
Total: $12.54

Corona #AG 4940SS Specifications

  • Blade Material: Corrosion-Resistant Stainless Steel
  • Type: Long Curved Snip
  • Material: Unobtrusive Leather
  • Features: Unobtrusive Leather Strap Lock
  • For Use With: Picking And Field-Dressing Grape Bunches
  • Item: Snip
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Long Curved Snip,Stainless Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #AG 4940SS