Corona
Manure Fork, 5 Tine, 54" Ash Wood Handle
- Mfr # FK 72005
- Zoro # G3463177
$78.75
/ea
Subtotal: $78.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CORONA Hay Fork, 5 Tine, 54" Ash Wood Handle FK 71005
- CORONA Refuse and Potato Fork, 4 Tine, 54" Handle FK 70004
- CORONA Digging Fork, 4 Tine, 29" Wood Handle FK 42000
- CORONA Digging Fork, 4 Tine, 48" Ash Wood Handle FK 70000
- CORONA Manure Fork, 5 Tine, 54" Alum. Handle FK 72065
- CORONA Manure Fork, 10 Tine, 48" Ash Wood Handle FK 42010
- TRUE TEMPER Forged Manure Fork, 5 Tines, PK3 2812300
- AMES Ames 1820600 Manure Fork 4 Tine 835496
- TRUE TEMPER True Temper 2812400 61 in. Steel 10-Tine Bedding Fork 2812400
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines 2074R
- SEYMOUR MIDWEST Cultivator, 60 in. L, Aluminum 42204GR
- Corona Lawn & Garden Tools