Corona
NUT GATHERER 48""
- Zoro #: G803511403
- Mfr #: LG 3694

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.69
Corona #LG 3694 Specifications
- Zoro #: G803511403
- Mfr #: LG 3694
- Country of Origin (subject to change): China
Description
Corona QuickCollector Stainless Steel Nut Gatherer Carbon Steel Handle
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Corona #LG 3694
Explore more
- CORONA Mcleod Fire Tool 06500 SH 65000
- CORONA Corona 18in. To 32in. Extendable Lawn Rake GT3050 GT3050
- CORONA Leaf Rake 19 In 62061 RK 62061
- CORONA Corona 7760929 37.4 in. Composite Handle Carbon Steel Garden Bow Rake 7760929
- CORONA Bow Rake Extended Reach GT 3234
- CORONA Shrub Rake, 8 in. RK 62060
- AMES Ames AME2825300 Bow Rake Ash Handle 15 Year AME2825300
- AMES Rake, Steel, Tine, 22T, 2915600
- TRUE TEMPER True Temper 2919200 64 in. Collector Series Poly Leaf Rake with 26 in. Steel Handle 2919200
- MIDWEST RAKE COMPANY Midwest Rake Company MWR10024 Aluminum Landscape Rake 24 in. MWR10024
- SEYMOUR RAKE LEAF 25T 48""LX18""W 43318
- Corona Rakes