Skip to Main Content
customer-service Help
Corona

Orange Shear

Corona Orange Shear AG 5050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.70
  • Type: Anvil Shear
  • Material: Drop-Forged Steel Alloy
  • Features: Resharpenable And Fully Heat-Treated Blades; Custom-Ground Cutting Edges And Balanced Spring Design For Fast And Precise Action
See full product details
Orders over $75 ship free.
Total: $31.70

Corona #AG 5050 Specifications

  • Type: Anvil Shear
  • Material: Drop-Forged Steel Alloy
  • Features: Resharpenable And Fully Heat-Treated Blades; Custom-Ground Cutting Edges And Balanced Spring Design For Fast And Precise Action
  • For Use With: Rapid High-Volume Grape Harvesting Of Apple, Grapefruit And Orange; Sever Fruit Cleanly From Fruiting Spur
  • Item: Shear
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

FORGED, Designed for High-Volume Orange, Grapefruit, and Apple Harvesting._x000D_ FORGED Orange Shear_x000D_ Designed for rapid, high-volume orange, grapefruit and apple harvesting_x000D_ Drop-forged steel alloy construction with resharpenable blades_x000D_ Specially designed to sever fruit cleanly from fruiting spur_x000D_ Custom-ground cutting edges and balanced spring design for fast, precise action_x000D_ Includes leather strap_x000D_ This is the product that started Corona Tools in the early 1920's! Harvest like a Professional!

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #AG 5050