- Home
- /
- Grounds & Outdoor
- /
- Lawn & Garden
- /
- Lawn & Garden Tools
- /
- Shears, Pruners & Loppers
- /
- Pruner, 1-3/4 in. L, Stainless Steel
Corona
Pruner, 1-3/4 in. L, Stainless Steel
- Zoro #: G5408541
- Mfr #: AG 4930SS
Tap to zoom
Hover or click to zoom
$10.48
- Handle Material: Vinyl Coated Steel
- Blade Material: Corrosion-Resistant Stainless Steel
- Cutting Capacity: 3/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.48
Corona #AG 4930SS Specifications
- Zoro #: G5408541
- Mfr #: AG 4930SS
- Handle Material: Vinyl Coated Steel
- Blade Material: Corrosion-Resistant Stainless Steel
- Cutting Capacity: 3/8 in
- Overall Length: 7 3/8 in
- Type: Long Straight Snip
- Material: Strap Lock: Unobtrusive Leather
- Features: Blades Are Easier To Clean And Reduce Germ Build-Up; Limited Lifetime Warranty; Long Straight Pointed Blade
- For Use With: Harvesting Vegetables, Fruits, Herbs And Flowers, Deadheading Roses And Bonsai; Cuts Paper, Burlap And Thread For Opening Sacks
- Blade Length: 1-3/4"
- Grip Type: Non-Slip
- Lock Type: Leather Strap
- Item: Snip
- Overall Length (In.): 7-3/8"
- Includes Cushioned Grip: Yes
- Grip Material: Rubber
- Pruning Shear Type: Pruner
- Country of Origin (subject to change): Taiwan, Province of China
Description
Pruner, Blade Length 1 3/4 in, Cutting Capacity 3/8 in, Blade Material Stainless Steel, Handle Material Vinyl Coated Steel, Grip Type Nonslip, Lock Type Leather Strap, Overall Length 7 3/8 in, Features Ideal for Harvesting Vegetables, Fruits, Herbs and Flowers, Deadheading Roses, and Bonsai. Corrosion-Resistant Stainless Steel Blades, Are Easier to Clean and Reduce Germ Build-Up. Unobtrusive Leather Strap Lock. Limited Lifetime Warranty. Also Cuts Paper, Burlap, and Thread for Opening Sacks.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Corona #AG 4930SS
Explore more
- CORONA Ergonomic Bypass Pruner, 3/4" BP 4180
- CORONA Corona 20in. Professional Bypass Vine Loppers WL6310 WL6310
- CORONA Two-Handed Pruner, 3/4" BP3225D
- CORONA Corona Compound Action By-pass Lopper CRNFL3460
- CORONA Bypass Lopper, 3-1/2"Blade L, 32"Overall L AL15148
- DRAMM SHEARS COMPACT PRPL 6"" 60-18026
- FELCO Repl Pruning Saw Blade For 228392 40421 630/3
- CORONA Forged Pro Cut Bypass Pruner, 1" BP 7200
- Corona Shears, Pruners & Loppers