customer-service Help
Corona

PRUNER CORONA CLIPPER LEATHER

Corona PRUNER CORONA CLIPPER LEATHER AC 7220
Tap to zoom
Hover or click to zoom
$15.49
  • Material: Top-Grained Leather
  • Features: Stitched And Riveted; Belt Clip And Loops Included; 5" Pocket
  • For Use With: Most Hand Pruners
See full product details
Orders over $75 ship free.

Total: $15.49

Corona #AC 7220 Specifications

  • Material: Top-Grained Leather
  • Features: Stitched And Riveted; Belt Clip And Loops Included; 5" Pocket
  • For Use With: Most Hand Pruners
  • Item: Scabbard
  • Overall Length (In.): 8"
  • Country of Origin (subject to change): Mexico

Description

Leather Scabbard, Overall Length (In.) 8 In., For Use With Most Hand Pruners

Reviews of Corona #AC 7220