Skip to Main Content
customer-service Help
Corona

Ratchet Pruner, 3/4"

Corona Ratchet Pruner, 3/4" RP 3230
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.89 /ea

Order in multiples of 6

  • Type: Ratchet Pruner
  • Features: Power Multiplying Ratchet Action; Non-Stick Coated Blade For Smooth Cutting And Easy Cleaning; Specially Designed Molded Grip Fits All Size Hands
  • For Use With: Right And Left Hand Use
See full product details
Orders over $75 ship free.
Total: $71.34

Corona #RP 3230 Specifications

  • Type: Ratchet Pruner
  • Features: Power Multiplying Ratchet Action; Non-Stick Coated Blade For Smooth Cutting And Easy Cleaning; Specially Designed Molded Grip Fits All Size Hands
  • For Use With: Right And Left Hand Use
  • Item: Pruner
  • Cutting Capacity (In.): 3/4" dia.
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pruner

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #RP 3230