Skip to Main Content
customer-service Help
Corona

Razor Tooth Saw Folding Saw, 8"

Corona Razor Tooth Saw Folding Saw, 8" RS 7255
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.07
  • Type: Folding Saw
  • Features: Replaceable Curved Taper-Ground Folding Blade With 3-Sided Razor And Impulse-Hardened Teeth; Ergonomically Designed Comfortable Co-Molded Handle
  • For Use With: Small To Medium Branches
See full product details
Orders over $75 ship free.
Total: $23.07

Corona #RS 7255 Specifications

  • Type: Folding Saw
  • Features: Replaceable Curved Taper-Ground Folding Blade With 3-Sided Razor And Impulse-Hardened Teeth; Ergonomically Designed Comfortable Co-Molded Handle
  • For Use With: Small To Medium Branches
  • Blade Length: 8"
  • Item: Saw
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Razor Tooth Saw Folding Saw,8

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #RS 7255