Skip to Main Content
customer-service Help
Corona

Short Straight Snip, Stainless Steel

Corona Short Straight Snip, Stainless Steel AG 4910SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.62
  • Blade Material: Corrosion-Resistant Stainless Steel
  • Type: Short Straight Snip
  • Material: Strap Lock: Unobtrusive Leather
See full product details
Orders over $75 ship free.
Total: $10.62

Corona #AG 4910SS Specifications

  • Blade Material: Corrosion-Resistant Stainless Steel
  • Type: Short Straight Snip
  • Material: Strap Lock: Unobtrusive Leather
  • Features: Blunt-Nosed Blade Are Easier To Clean And Reduce Germ Build Up
  • Blade Length: 1"
  • Item: Snip
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Short Straight Snip,Stainless Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #AG 4910SS