Corona
Shrub Rake, 8 in.
- Zoro #: G6180124
- Mfr #: RK 62060
Tap to zoom
Hover or click to zoom
$13.49
- Promotion Restriction: Not eligible for promotion
- Handle Material: Aluminum
- Handle Length: 54 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.49
Corona #RK 62060 Specifications
- Zoro #: G6180124
- Mfr #: RK 62060
- Promotion Restriction: Not eligible for promotion
- Handle Material: Aluminum
- Handle Length: 54 in
- Handle Type: Anti-Slip
- Tine Material: Steel
- Number of Tines: 11
- Length of Tines: 8 in
- Features: Tempered Spring Steel for Greater Durability and Long Service Life
- Item: Shrub Rake
- Product Type: Shrub Rake
- Country of Origin (subject to change): Taiwan, Province of China
Description
Shrub Rake, Length of Tines 8 in, Number of Tines 11, Handle Material Aluminum, Handle Length 54 in, Handle Type Anti-Slip, Features Tempered Spring Steel for Greater Durability and Long Service Life
Reviews of Corona #RK 62060
Explore more
- CORONA NUT GATHERER 48"" LG 3694
- CORONA Bow Rake Extended Reach GT 3234
- CORONA Mcleod Fire Tool 06500 SH 65000
- CORONA Corona 7760929 37.4 in. Composite Handle Carbon Steel Garden Bow Rake 7760929
- CORONA Leaf Rake 19 In 62061 RK 62061
- CORONA Corona 18in. To 32in. Extendable Lawn Rake GT3050 GT3050
- SEYMOUR MIDWEST Seymour Midwest 40948 S400 Lawn Rake Steel Head 24-Tine 54 in. Fiberglass Handle 40948
- ZENPORT INDUSTRIES Zenport J1110 Garden Mutli Tool - Fan Rake Attachment J1110
- SEYMOUR MIDWEST PROVALUE Landscape Rake, 30", 60" Wood Handle 90330
- SEYMOUR Seymour 1.5in. x 11in. Serrated Grass Whip WE-30 WE-30
- SEYMOUR Seymour 18in. 18 Tine Leaf Rake With Handle LF-18 LF-18
- Corona Lawn & Garden Tools