Skip to Main Content
customer-service Help
Corona

Tree Pruner, Steel Blade, 2-1/2" Blade L

Corona Tree Pruner, Steel Blade, 2-1/2" Blade L LR 3460
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.58
  • Handle Material: Aluminum
  • Blade Material: High-Carbon Steel
  • Cutting Capacity: 1/2 in
See full product details
Orders over $75 ship free.
Total: $27.58

Corona #LR 3460 Specifications

  • Handle Material: Aluminum
  • Blade Material: High-Carbon Steel
  • Cutting Capacity: 1/2 in
  • Overall Length: 46 in
  • Type: Long Reach Cut 'n' Hold Pruner
  • Material: Grip: Foam
  • Features: Blade And Hook Are Fully Heat Treated; Blade Is PTFE Non-Stick Coated; Ergonomic Co-Molded Handles For Comfort; Cut 'n Hold Feature Holds Stem Till Release; Adjustable Grip Provides Balance And Ease Use
  • Blade Length: 2-1/2"
  • Number of Poles: 1
  • Item: Pruner
  • Pole Material: Aluminum
  • Lock Type: Thumb Lock
  • Grip Type: Ergonomic
  • Overall Length (In.): 46"
  • Cutting Capacity (In.): 1/2" dia.
  • Telescoping Handle: No
  • Maximum Length: 4 ft
  • Grip Material: Foam
  • Blade Width: 1 1/2 in
  • Blade Thickness: 1/4 in
  • Minimum Length: 4 ft
  • Material Application: Wood
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tree Pruner, Blade Length 2 1/2 in, Blade Material Steel, Handle Material Aluminum, Grip Type Foam Grip, Cutting Capacity 1/2 in, Pole Material Aluminum, Number of Poles 1, Overall Length 46 in, Lock Type Thumb Lock

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corona #LR 3460