Correll
Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Gray Granite
Mfr # AM2448-REC-15
Zoro # G7082148
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material Melamine Laminate
- Tabletop Color Gray Granite
Explore More Products
- CORRELL Rectangle Library Table, 29", Walnut LR3672-01
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple A2448-REC-16
- CORRELL Kidney Adjustable Height Activity Kids School Table, 48" X 72" X 19" to 29", Melamine Laminate Top AM4872-KID-15
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Gray A2448-REC-15
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Gray Granite AM3060-REC-15
- CORRELL High Pressure Top Activity Tables A48-RND-36
- CORRELL Library Tables (HPL) LR3048-53
- CORRELL Library Tables (HPL) LR3672-53
- CORRELL Library Tables (HPL) LR3072-52
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain XU-A48-RND-OAK-T-P-GG
- FLASH FURNITURE Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown YU-YCY-093-CIR-TBL-NAT-GG
- Correll Activity & Classroom Tables