KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Corrosion Inhibitor Penetrant Lubricant

CORROSIONX| Zoro #: G0854612| Mfr #: 94004

$97.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Min. Operating Temp.: -10 Degrees F
VOC Content: 9%
Max. Operating Temp.: 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854612 Mfr #: 94004
Min. Operating Temp.: -10 Degrees FVOC Content: 9%
Max. Operating Temp.: 200 Degrees FContainer Type: jug
Container Size: 1 gal.Application: For Rust and Corrosion Prevention On Any Metallic Surface That is to Be Shipped or Stored
Item: Corrosion InhibitorSpecific Gravity: 0.87
Series: XStandards: MIL-PRF-81309F, ASTM B117, ASTM D1748, ASTM D877, ASTM D4175
Lubricant NSF Rating: Not RatedFlash Point: 212 Degrees F
Color: BlueCountry of Origin (subject to change): United States

Description

Corrosion inhibitor Penetrant Lubricant, Type Bulk, Size 1 Gallon, Size/Net Weight 31 lbs., Temp Range -10 to 200 F, Flash Point Greater than 212 F, VOC Content Less than 9%, Specific Gravity 0.871, Film Type Non-drying, Dielectric Strength Greater than36,000v, Amber Color, Non Toxic, Prevents or kills Rust, Non Ozone Depleting, For Ferrous/Non-Ferrous Metals, Hydrotreated parafinic oil Base, MIL-PRF-81309F, ASTMB-117, ASTMD-1748, ASTMD-877, ASTMD-4175

Restrictions and Compliance

*3: Hazardous material

Reviews