Corso
Beam Clamp, 4000 lb, 3 to 9-1/3 in
Mfr # CC07019
Zoro # G5210615
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Material Steel
- Safe Working Load 4,000 lb
- Jaw Capacity 3 in to 9-21/64 in
- Lifting Point Pivoting Shackle Eye
Explore More Products
- CORSO Beam Clamp, 10,000 lb, 3-7/10 to 13in LT 5B
- CORSO Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in CC07029
- CORSO Beam Clamp, 2000 lb, 3 to 9-1/3 In LT 1B
- CORSO Beam Clamp, 20,000lb, 3-1/2 to 13-4/5"Jaw LT 10B
- RENFROE Locking Turning Clamp, 12,000 lb. TLA-06.00-A
- PEAVEY MFG CO. Peavey Cant Hook T-029-054-0175 Hardwood Handle 54" T-029-054-0175
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" 71-2
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton GXL Clamp 6506211
- BISON LIFTING EQUIPMENT 8 Ton Vertical Plate Clamp VPG-80
- DAYTON Beam Clamp, Vertical Lift, 2000 lb. 3KR11
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In LJ-02.00-A
- Corso Lifting Equipment