Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15 in "H x 11 in "W, Heavy Duty, Mirror

  • Zoro #: G0427585
  • Mfr #: VM1115
$95.41
  • Body Material: Acrylic
  • Depth (In.): 1/4 in
  • Height (In.): 15 in
See full product details
This item ships free.

Cortech #VM1115 Specifications

  • Zoro #: G0427585
  • Mfr #: VM1115
Body Material: Acrylic Depth (In.): 1/4 in
Height (In.): 15 in Mirror Surface: Acrylic
Item: Mirror Width (In.): 11 in
Frame: Acrylic Type: Heavy Duty
Includes: Hardware Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mirror, Heavy Duty, Width (In.) 11 in, Height (In.) 15 in, Depth (In.) 1/4 in, Body Material Acrylic, Acrylic Frame, Includes Hardware, Mirror Surface Acrylic

Reviews of Cortech #VM1115