customer-service Help
Cortech

24" L 33" H, Armless, Sentinel Series

Cortech 24" L 33" H,  Armless,  Sentinel Series 116484BN
Tap to zoom
Hover or click to zoom
$269.89
  • Item: Chair
  • Arm Style: Armless
  • Overall Height: 33"
See full product details
This item ships free.

Total: $269.89

Cortech #116484BN Specifications

  • Item: Chair
  • Arm Style: Armless
  • Overall Height: 33"
  • Overall Depth: 24"
  • Back Color: Tan
  • Back Material: Plastic
  • Frame Material: Plastic
  • Color: Brown
  • Series: Sentinel
  • Length: 24"
  • Width: 24"
  • Assembly: No Assembly Required
  • Height: 33"
  • Leg Color: Brown
  • Secure Facility Type: Prison and Correctional Facilities
  • Surface Material: Polyethylene
  • Standards: ISO, Flame Retardant(Passes Cal 133)
  • Diameter: 24 in
  • Features: 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant
  • Shape: Rectangular
  • Weight Capacity: 1500 lb.
  • Material: Polyethylene
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States

Description

Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Brown, Leg Color Brown, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Assembly No Assembly Required, Standards ISO, Flame Retardant(Passes Cal 133), Features 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant

Reviews of Cortech #116484BN