SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heavy Duty Mirror, Acrylic, 20"H x 15"W

CORTECH| Zoro #: G0457387| Mfr #: AM1520

$104.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: MirrorIncludes: HardwareBody Material: Acrylic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457387 Mfr #: AM1520
Item: MirrorIncludes: Hardware
Body Material: AcrylicType: Heavy Duty
Width (In.): 15Depth (In.): 1/4
Frame: AcrylicHeight (In.): 20
Country of Origin (subject to change): United States

Description

Acrylic,Heavy Duty Mirror 15inX20in

Reviews