Cortech

Clear Property Storage Container 16 in x 24 in x 12 in H

Cortech Clear Property Storage Container 16 in x 24 in x 12 in H PCSBXL16121
Hover or click to zoom Tap to zoom
$47.00
  • Item: Property Storage Container
  • Outside Width: 24 in
  • Outside Length: 16 in
  • Outside Height: 12 in
  • Color: Clear
  • Material: Vinyl
  • Standards: Meets Fire Standard NFPA-701
  • Package Quantity: 1
See full product details
Orders over $75 ship free.

Total: $47.00

Cortech #PCSBXL16121 Specifications

  • Item: Property Storage Container
  • Outside Width: 24 in
  • Outside Length: 16 in
  • Outside Height: 12 in
  • Color: Clear
  • Material: Vinyl
  • Standards: Meets Fire Standard NFPA-701
  • Package Quantity: 1
  • Shape: Rectangle
  • Overall Length: 16 in
  • Body Color: Clear
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Property Storage Container, Material Plastic, Body Color Clear, Overall Height 12 in, Overall Length 16 in, Overall Width 24 in

Reviews of Cortech #PCSBXL16121