Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cube Truck, 1000 lb. Load Capacity, Black

  • Zoro #: G1802477
  • Mfr #: CC116

$488.04

  • Cubic Foot Capacity: 18.6 cu. ft.
  • Container Material: Polyethylene
  • Overall Height: 38"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Cortech #CC116 Specifications

  • Zoro #: G1802477
  • Mfr #: CC116
Cubic Foot Capacity: 18.6 cu. ft. Container Material: Polyethylene
Overall Height: 38" Container Material - Hoppers and Cube Trucks: HDPE
Caster Material: Rubber Optional Lid: Mfr Model No. CC116L
Overall Length: 53" Mobility Option: Manual
Overall Width: 30" Frame Material - Hoppers and Cube Trucks: None
Color: Black Cubic Yard Capacity: 0.69 cu. yd.
Bushel Capacity: 15.0 Item: Cube Truck
Caster Type: (2) Swivel, (2) Rigid Color - Hoppers and Cube Trucks: Black
Container Legend: None Load Capacity: 1000 lb.
Includes: Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts Caster Dia.: 5"
Caster Configuration: (2) Swivel, (2) Rigid Load Capacity - Hoppers and Cube Trucks: 1000 lb.
Frame Material: Plastic Item - Cube Truck: Correctional Facility Cube Truck
Country of Origin (subject to change): United States

Description

Basket and cube trucks are made from a hard, MDPE polyethylene plastic. Take a look at the features for Cortech Cube Truck. Color: Black, Load Capacity: 1000 lb., Overall Length: 53".

Technical Guides

Reviews of Cortech #CC116