Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standing Desk, 23.9" X 36" X 29.1", Blue Gray, Polyethylene

  • Zoro #: G4830627
  • Mfr #: 7607BG
$1,088.56 46% off
$586.67
  • Color: Blue Gray
  • Width: 30 in
  • Frame Material: Plastic
See full product details
This item ships free.

Cortech #7607BG Specifications

  • Zoro #: G4830627
  • Mfr #: 7607BG
Color: Blue Gray Width: 30 in
Frame Material: Plastic Shape: Rectangular
Type: Standing Desk Surface Material: Polyethylene
Height: 29 in Overall Depth: 23.9"
Assembly: No Assembly Required Diameter: 36 in
Series: Endurance Series Secure Facility Type: Prison and Correctional Facilities
Leg Color: Blue/Gray Material: Polyethylene
Features: 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant Item: Desk
Standards: ISO, Flame Retardant(Passes Cal 133) Length: 36 in
Overall Height: 29.1" Overall Width: 36"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 36 in, Diameter 36 in, Series Endurance, Color Blue/Gray, Leg Color Blue/Gray, Frame Material Plastic, Surface Material Polyethylene, Height 29 in, Assembly No Assembly Required, Standards ISO, Flame Retardant(Passes Cal 133), Features 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant

Reviews of Cortech #7607BG