Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standing Desk, 23.9" X 36" X 29.1", Slate Blue, Polyethylene

  • Zoro #: G4824001
  • Mfr #: 7607SB
$1,088.56 37% off
$684.00
  • Material: Polyethylene
  • Overall Depth: 23.9"
  • Diameter: 36 in
See full product details
This item ships free.

Cortech #7607SB Specifications

  • Zoro #: G4824001
  • Mfr #: 7607SB
Material: Polyethylene Overall Depth: 23.9"
Diameter: 36 in Secure Facility Type: Prison and Correctional Facilities
Length: 36 in Shape: Rectangular
Surface Material: Polyethylene Series: Endurance Series
Assembly: No Assembly Required Color: Slate Blue
Height: 29 in Standards: ISO, Flame Retardant(Passes Cal 133)
Type: Standing Desk Width: 30 in
Features: 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant Leg Color: Slate Blue
Frame Material: Plastic Item: Desk
Overall Width: 36" Overall Height: 29.1"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Desk, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 36 in, Diameter 36 in, Series Endurance, Color Slate Blue, Leg Color Slate Blue, Frame Material Plastic, Surface Material Polyethylene, Height 29 in, Assembly No Assembly Required, Standards ISO, Flame Retardant(Passes Cal 133), Features 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant

Reviews of Cortech #7607SB